Safety Sign, 18 in H, 24 in W, Vinyl, Horizontal Rectangle, English, 476P03

  • Mfr # 476P03

  • Zoro # G5861523


product price: $15.49
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRUCKS OPERATING BEYOND THIS POINT
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P03
Zoro #
G5861523
UPC #
00194484192457
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRUCKS OPERATING BEYOND THIS POINT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Forklift Trucks Operating Beyond This Point
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
Caution
Material Properties
Flexible
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Operating Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.