Safety Sign, 18 in Height, 18 in Width, Vinyl, Octagon, English

  • Mfr # 466K20

  • Zoro # G5819602


product price: $7.69
/ea

Key Features

Header
No Header
Legend
Hard Hat Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K20
Zoro #
G5819602
UPC #
00194484203542
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat Required Beyond This Point
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Mirror Print
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
No Header
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
State Specific Sign
No
Sign Legend
Stop Hard Hat Required Beyond This Point
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hard Hat Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.