Safety Sign, 18 in Height, 18 in Width, Vinyl, Octagon, English

  • Mfr # 466R92
  • Zoro # G5545668
product price: 
$
7.69
/ea

Key Features

Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466R92
Zoro #
G5545668
UPC #
00194484147853
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Red
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Format
Other Format
Average Outdoor Durability
2 yr
Mirror Print
No
Write on Surface
No
Material Properties
Flexible
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Stop Personal Protective Equipment Required Beyond This Point
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.