Zoro Homepage

Safety Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 479K76

  • Zoro # G5774321


product price: $51.39
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K76
Zoro #
G5774321
UPC #
00194484233440
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(7)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Corrosion Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1926.1101(k)(7)
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.