This item is Discontinued.

Condor Safety Sign, 18 in Height, 24 in Width, Plastic, English 60GJ88

This item is Discontinued.

Condor

Safety Sign, 18 in Height, 24 in Width, Plastic, English (Discontinued)

Mfr # 60GJ88
Zoro # G1630249
Country of Origin United States
Category Traffic Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60GJ88
Zoro #
G1630249
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Item
Safety Sign
Header
We Are Open
Legend
Curbside Pick-Up Remain In Your Car We Will Come To You
Sign Material
Plastic
Printed Language
English
Sign Background Color
White

Description

Safety Sign, Height 18 in, Width 24 in, Sign Material Plastic, Header We Are Open, Legend Curbside Pick-Up Remain In Your Car We Will Come To You, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.