Zoro Homepage

Safety Sign, 18 in Height, 24 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485G30

  • Zoro # G6248851


product price: $22.99
/ea

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT
Width
24 in
Thickness
0.055 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G30
Zoro #
G6248851
UPC #
00194484273002
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.055 in
Height
18 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
MUSTER POINT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Assembly Point
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Green
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PADM-34
Mirror Print
No
Sign Legend
Muster Point
Minimum Service Temperature
-90 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.