Zoro Homepage

Safety Sign, 18 in Height, 24 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485G60

  • Zoro # G6295532


product price: $21.99
/ea

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT 2
Width
24 in
Thickness
0.055 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G60
Zoro #
G6295532
UPC #
00194484273309
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.055 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
MUSTER POINT 2
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend
Muster Point 2
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Text
Sign Format
Other Format
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Muster Point 2, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.