Zoro Homepage

Safety Sign, 18 in Height, 24 in Width, Polyethylene, Horizontal Rectangle, English, Spanish

  • Mfr # 473M80

  • Zoro # G5569039


product price: $21.99
/ea

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M80
Zoro #
G5569039
UPC #
00194484120047
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red, White
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
Private Property/Propiedad Privada
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.