Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 18 in Height, 24 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 479K82

  • Zoro # G5809428


product price: $15.49
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K82
Zoro #
G5809428
UPC #
00194484233501
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(7)
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1926.1101(k)(7)
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.