Zoro Homepage

Safety Sign, 18 in Height, 24 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485F75

  • Zoro # G6266169


product price: $15.49
/ea

Key Features

Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY POINT
Width
24 in
Thickness
0.004 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F75
Zoro #
G6266169
UPC #
00194484272470
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
18 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY POINT
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Sign Header
No Header
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Green
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Corrosion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Evacuation Assembly Point
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.