Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469V28

  • Zoro # G5533180


product price: $17.79
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
4 in
Thickness
0.07 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V28
Zoro #
G5533180
UPC #
00194484085964
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
18 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Sign Header
No Header
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Maximum Service Temperature
190 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Legend Pictogram ID
PARW-140
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Legend Pictogram Description
Down Arrow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Fire Extinguisher
Chemical Resistant
No
NFPA Standard
NFPA 10
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.