Zoro Homepage

Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 470A60

  • Zoro # G5576967


product price: $7.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER USE ON ALL FIRES A B C
Width
4 in
Thickness
0.055 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A60
Zoro #
G5576967
UPC #
00194484091231
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.055 in
Height
18 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Use On All Fires A B C, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.