Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 18" W, 18" H, 0.004" Thickness, 466G69

  • Mfr # 466G69

  • Zoro # G5859922


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Width
18 in
Height
18 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G69
Zoro #
G5859922
UPC #
00194484203320
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
No Header
Adhesive Style
Permanent
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Other Format
Legend Pictogram Description
Ear Protection
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-826
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend
Stop Hearing Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hearing Protection Required In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.