Zoro Homepage

Safety Sign, 18" W, 18" H, 0.032" Thickness, 466G65

  • Mfr # 466G65

  • Zoro # G5164831


product price: $42.49
/ea

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Height
18 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G65
Zoro #
G5164831
UPC #
00194484009151
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Sign Format
Other Format
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Stop Hearing Protection Required In This Area
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Legend Pictogram ID
PPEQ-826
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hearing Protection Required In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.