Zoro Homepage

Safety Sign, 18" W, 18" H, 0.032" Thickness, 467A83

  • Mfr # 467A83

  • Zoro # G5071917


product price: $42.49
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A83
Zoro #
G5071917
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-917
Mirror Print
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Write on Surface
No
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Eye Protection
Protective Coating
Clear Liquid Laminate
Sign Legend
Stop Safety Glasses Required Beyond This Point
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.