Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 18" W, 18" H, 0.055" Thickness, 465X37

  • Mfr # 465X37

  • Zoro # G5613741


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Stop Ear Protection Required In This Area
Width
18 in
Height
18 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X37
Zoro #
G5613741
UPC #
00194484059323
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop Ear Protection Required In This Area
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend
Stop Ear Protection Required In This Area
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Sign Header
No Header
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-907
Write on Surface
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Ear Protection
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Ear Protection Required In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.