Zoro Homepage

Safety Sign, 18" W, 18" H, 0.055" Thickness, 467A86

  • Mfr # 467A86

  • Zoro # G5071801


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A86
Zoro #
G5071801
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Other Format
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Legend
Stop Safety Glasses Required Beyond This Point
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Legend Pictogram ID
PPEQ-917
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Eye Protection
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.