Zoro Homepage

Safety Sign, 2 1/2 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469M84

  • Zoro # G5157061


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
No Header
Legend
Watch Your Step
Width
7 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M84
Zoro #
G5157061
UPC #
00194484043216
Country of Origin
United States

Dimensions

Width
7 in
Height
2 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Other Format
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend
Watch Your Step
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.