Zoro Homepage

Safety Sign, 2 1/2 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469M86

  • Zoro # G5064567


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
No Header
Legend
Watch Your Step
Width
7 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M86
Zoro #
G5064567
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
2 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Sign Format
Other Format
Glow In The Dark
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend
Watch Your Step
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products