Safety Sign, 2 1/4 in H, 2 1/4 in W, Vinyl, Square, 452A62

  • Mfr # 452A62

  • Zoro # G5769263


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Radioactive Material
Width
2 1/4 in
Height
2 1/4 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A62
Zoro #
G5769263
UPC #
00194484051013
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Material
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Pink
Material
Vinyl
Background Color
Yellow
Language
English
Standards
OSHA 29 CFR 1910.1096
Header Legend Color
Pink
Double-Sided
No
Legend Color
Pink
Header Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Chemical Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Caution Radioactive Material
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.