Safety Sign, 2 1/4 in H, 2 1/4 in W, Vinyl, Square, 452A63

  • Mfr # 452A63

  • Zoro # G5826943


product price: $2.19
/ea

Key Features

Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Width
2 1/4 in
Height
2 1/4 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A63
Zoro #
G5826943
UPC #
00194484156138
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.1096
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Pink
Legend Color
Pink
ANSI Compliant
No
Legend Style
Symbol and Text
Language
English
Header Background Color
Yellow
Background Color
Yellow
Header Legend Color
Pink
Material
Vinyl
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header
No Header
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Caution X-Rays This Equipment Produces X-Rays When Energized
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Metal Detectable
No
Sign Format
Other Format
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution X-Rays This Equipment Produces X-Rays When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.