Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469K32

  • Zoro # G5537268


product price: $2.09
/ea

Key Features

Header
No Header
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K32
Zoro #
G5537268
UPC #
00194484082147
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Lock Out Here
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Sign Header
No Header
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Lock Out Here
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lock Out Here, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.