Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 475P42

  • Zoro # G5551189


product price: $1.99
/ea
Sold in multiples of 8 for $15.92

Key Features

Header
No Header
Legend
This Disconnect Does Not Remove All Power From Panel
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475P42
Zoro #
G5551189
UPC #
00194484141363
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Disconnect Does Not Remove All Power From Panel
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Disconnect Does Not Remove All Power From Panel
Number of Printed Sides
1
Graffiti Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(f), OSHA 29 CFR 1926.403(h)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Disconnect Does Not Remove All Power From Panel, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.