Zoro Homepage

Safety Sign, 2-1/4"W, 2-1/4"H, 0.004" Thick, 486C72

  • Mfr # 486C72

  • Zoro # G6281097


product price: $2.19
/ea

Key Features

Header
No Header
Legend
(Fall Protection Symbol)
Width
2 1/4 in
Height
2 1/4 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C72
Zoro #
G6281097
UPC #
00194484285784
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
2 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
(Fall Protection Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Format
Other Format
Corrosion Resistant
No
Legend Pictogram Description
Harness
Anti-Slip Surface
No
Material Properties
Flexible
Legend Pictogram ID
PPEQ-915
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend
Fall Protection Symbol
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fall Protection Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.