Safety Sign, 2-7/8" W, 4" H, PK25, 466T50

  • Mfr # 466T50

  • Zoro # G5566309


product price: $12.79
/pk 25, $0.51/ea
Sold in multiples of 2 for $25.58

Key Features

Header
No Header
Legend
Wear Safety Glasses
Width
2 7/8 in
Height
4 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T50
Zoro #
G5566309
UPC #
00194484148348
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.1 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Green
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
Other Format
Protective Coating
No Protective Coating
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Safety Glasses
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Safety Glasses, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.