Zoro Homepage

Safety Sign, 2" Wx2" H, 0.004" Thickness

  • Mfr # 479N78

  • Zoro # G5884039


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
No Header
Legend
Voltage Source
Width
2 in
Height
2 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479N78
Zoro #
G5884039
UPC #
00194484235543
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Voltage Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.