This item is Discontinued.

Condor Safety Sign, 20 in H, 14 in W, Aluminum, Vertical Rectangle, English, Spanish, 473N23 473N23

This item is Discontinued.

Condor

Safety Sign, 20 in H, 14 in W, Aluminum, Vertical Rectangle, English, Spanish, 473N23 (Discontinued)

Mfr # 473N23
Zoro # G5569991
UPC # 00194484120467
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473N23
Zoro #
G5569991
UPC #
00194484120467
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning/Advertencia
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend
No Trespassing/No Traspase
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Trespassing/No Traspase, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.