Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 474D08

  • Mfr # 474D08

  • Zoro # G5279869


product price: $17.79
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D08
Zoro #
G5279869
UPC #
00194484026462
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
No Smoking
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Material Properties
Rigid
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.