Shop CONDOR

Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 470N84

  • Mfr # 470N84
  • Zoro # G5817371

product price: 
$
16.39
/ea

Key Features

Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470N84
Zoro #
G5817371
UPC #
00194484163198
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170.120
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Format
Other Format
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PADM-118
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Danger Pesticides Keep Out Peligro Pesticidas No Entre
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram Description
No Entry
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Danger Pesticides Keep Out Peligro Pesticidas No Entre, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.