Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471M37

  • Mfr # 471M37

  • Zoro # G5293963


product price: $16.89
/ea

Key Features

Header
No Header
Legend
Empty Cylinders/Cilindros Vacios
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M37
Zoro #
G5293963
UPC #
00194484014575
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinders/Cilindros Vacios
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Empty Cylinders/Cilindros Vacios
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Empty Cylinders/Cilindros Vacios, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.