Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 472P96

  • Mfr # 472P96

  • Zoro # G5867108


product price:  $16.99
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472P96
Zoro #
G5867108
UPC #
00194484168834
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.