Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 472U61

  • Mfr # 472U61

  • Zoro # G5866283


product price:  $17.79
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U61
Zoro #
G5866283
UPC #
00194484169633
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Material Properties
Rigid
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice/Aviso
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.