Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 474D56

  • Mfr # 474D56

  • Zoro # G5871369


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D56
Zoro #
G5871369
UPC #
00194484171711
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Smoking/No Fumar
Material Properties
Rigid
Write on Surface
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.