Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 479L24

  • Mfr # 479L24

  • Zoro # G5884440


product price:  $16.99
/ea

Key Features

Header
Danger/Peligro
Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - De Enfermedad Pulmonar Y Cancer
Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L24
Zoro #
G5884440
UPC #
00194484233884
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - De Enfermedad Pulmonar Y Cancer
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header
Danger
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - Peligro De Enfermedad Pulmonar Y Cancer
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust - Cancer And Lung Disease Hazard/Contiene Fibras De Asbesto Evitar La Formacion De Polvo - Peligro De Enfermedad Pulmonar Y Cancer, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.