Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470N81

  • Mfr # 470N81

  • Zoro # G5775189


product price:  $37.39
/ea

Key Features

Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N81
Zoro #
G5775189
UPC #
00194484163174
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170.120
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Legend Pictogram Description
No Entry
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Danger Pesticides Keep Out Peligro Pesticidas No Entre
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Format
Other Format
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram ID
PADM-118
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Danger Pesticides Keep Out Peligro Pesticidas No Entre, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.