Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 472P92

  • Mfr # 472P92

  • Zoro # G5161237


product price: $39.15
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P92
Zoro #
G5161237
UPC #
00194484022655
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales sos. Prohibido El Paso A Personal No Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out/Area De Almacenamiento De Desechos De Materiales Peligrosos. Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.