Shop CONDOR

Safety Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, Spanish, 470L26

  • Mfr # 470L26
  • Zoro # G5871061

product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Danger/Peligro
Legend
Diesel Fuel/Combustible Diesel
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470L26
Zoro #
G5871061
UPC #
00194484162726
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Diesel Fuel/Combustible Diesel
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Background Color
Black; Red; White
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Diesel Fuel/Combustible Diesel
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
14 in
Height
20 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Diesel Fuel/Combustible Diesel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.