Safety Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, Spanish, 473L40

  • Mfr # 473L40

  • Zoro # G5556411


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L40
Zoro #
G5556411
UPC #
00194484118655
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Sign Header
Notice/Aviso
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Chemical Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
No Trespassing/No Traspase
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Trespassing/No Traspase, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.