Safety Sign, 20 in H, 28 in W, Aluminum, Horizontal Rectangle, English, 473H60

  • Mfr # 473H60
  • Zoro # G5576973
product price: 
$
65.39
/ea

Key Features

Header
No Header
Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Height
20 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473H60
Zoro #
G5576973
UPC #
00194484115883
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Sign Format
Other Format
Sign Legend Background Color
White
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Dimensions

Width
28 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Admittance Limited To Employees And Authorized Visitors, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews