Shop CONDOR

Safety Sign, 20 in Height, 14 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 469P13
  • Zoro # G5605052

product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469P13
Zoro #
G5605052
UPC #
00194484084189
Country of Origin
United States
Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Legend Background Color
Yellow
Mirror Print
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Header
Caution/Precaucion
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Product Type
Wall Mount Sign

Dimensions

Width
14 in
Height
20 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.