Zoro Homepage

Safety Sign, 20" W, 14" H, 0.004" Thickness

  • Mfr # 466V46

  • Zoro # G5577140


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
Caution
Legend
Safety Glasses Required Beyond This Point
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V46
Zoro #
G5577140
UPC #
00194484149956
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Safety Glasses Required Beyond This Point
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Graffiti Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.