Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20" W, 14" H, 0.004" Thickness

  • Mfr # 486V20

  • Zoro # G6297501


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
Caution
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V20
Zoro #
G6297501
UPC #
00194484293918
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Blank
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Header
Caution
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.