Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20" W, 14" H, 0.004" Thickness

  • Mfr # 486V61

  • Zoro # G6266631


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Danger
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V61
Zoro #
G6266631
UPC #
00194484294328
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Blank
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
White
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.