Zoro Homepage

Safety Sign, 20" Wx14" H, 0.004" Thickness, 478C61

  • Mfr # 478C61

  • Zoro # G5814343


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C61
Zoro #
G5814343
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Parking Sign
Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Do Not Park In Driveway
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Park In Driveway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.