Zoro Homepage

Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D98

  • Mfr # 478D98

  • Zoro # G5865279


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
20"
Height
14"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D98
Zoro #
G5865279
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in

Details

Item
Tow Zone No Parking Sign
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Red
Indoor/Outdoor Usage
Indoor
Sign Legend Text Color
Black, White
Average Outdoor Durability
2 yr.
Sign Mounting Hardware Included
No
Sign Header
No Header
Holes on 1 in. Centers
No
Sign Properties
Roll Up
Number of Printed Sides
1
Sign Legend
Warning Violators Will Be Towed At Owner's Expense
MUTCD Compliant Sign
No
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Material Properties
Roll Up

Description

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 14 in, Width 20 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.