Safety Sign, 20" Wx14" H, 0.004" Thickness, 479T79

  • Mfr # 479T79

  • Zoro # G5899463


product price: $8.59
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T79
Zoro #
G5899463
UPC #
00194484238087
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
High Voltage Keep Out
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Text Color
White
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.