Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20" Wx14" H, 0.004" Thickness, 479U32

  • Mfr # 479U32

  • Zoro # G5795148


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Danger
Legend
High Voltage Keep Out Contact Will Result In Serious Shock Or Death
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U32
Zoro #
G5795148
UPC #
00194484238537
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out Contact Will Result In Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram Description
Electrical Hazard
Legend Pictogram ID
PELC-20
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Legend
High Voltage. Keep Out. Will Result In Serious Shock Or Death.
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-61
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Material Properties
Flexible
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Background Color
Red
Sign Header Text Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Keep Out. Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.