Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 20" Wx14" H, 0.055" Thickness, 478C58

  • Mfr # 478C58

  • Zoro # G5861298


product price: $16.89
/ea

Key Features

Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C58
Zoro #
G5861298
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Parking Sign
Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
Notice
State Specific Sign
No
Sign Legend
Do Not Park In Driveway
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Park In Driveway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.