Safety Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 487D70

  • Mfr # 487D70

  • Zoro # G6522728


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Safety Protects People Quality Protects Jobs
Width
18 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D70
Zoro #
G6522728
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
2 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Protects People Quality Protects Jobs
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Green, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Green, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Legend
Safety Protects People Quality Protects Jobs
ANSI 969 Compliant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Protects People Quality Protects Jobs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.