Safety Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, 472J49

  • Mfr # 472J49

  • Zoro # G5219063


product price:  $51.39
/ea

Key Features

Header
No Header
Legend
Unauthorized Motor Vehicles Prohibited On This Property
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472J49
Zoro #
G5219063
UPC #
00194484020231
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Unauthorized Motor Vehicles Prohibited On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Unauthorized Motor Vehicles Prohibited On This Property
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Motor Vehicles Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.